COVER COLD/HOT PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER COLD/HOT PACK

COLDHOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM1572
  • Mfr. Model # 1572
  • UNSPSC # 42311505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Colour -
  • For Use With -
  • Item Cover for Nexcare Reusable Cold/Hot Pack
  • Includes -
  • Length 10-1/2 yd.
  • Material -
  • Type -
  • Handle -
  • Grade -
  • Blade End Style -
  • Width 4-3/4"
  • Standards -
  • Provides Cover for Nexcare(TM) Reusable Cold/Hot Packs
  • Packaged In -
  • Disposable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list