Skip Content
COVER CLIP,800SERIES,IV,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER CLIP,800SERIES,IV,PVC

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YER3
  • Mfr. Model # 4YER3
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Connector Type -
  • Colour Ivory
  • Bend Radius (In.) -
  • For Use With -
  • Height (In.) -
  • Hole Dia. (In.) -
  • Includes -
  • Length (In.) 1
  • Material of Construction PVC
  • Number of Channels -
  • Package Quantity 1
  • Item Cover Clip
  • Type Non Metallic
  • Standards UL CSA
  • Width (In.) 1.375
  • Mounting Snap On
  • Backing -
  • Raceway Type 800 Series

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List