Skip Content
COVER CIRC. TYPE 19R 1.12ID 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVER CIRC. TYPE 19R 1.12ID 100/PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4270-19R
  • Mfr. Model # 4270-19R
  • UNSPSC # 46182107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Features Fits Type 19R, 1.12"
  • Package Quantity 1000
  • Item Circular Connector Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list