Skip Content
COVER CHANNEL SILVER 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER CHANNEL SILVER 10FT

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YE42
  • Mfr. Model # 5YE42
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Finish Pregalvanized
  • Thickness 3/64"
  • Colour Silver
  • Item Channel Cover
  • Depth 1/2"
  • Length 10 ft.
  • Material Steel
  • Width 1-13/32"
  • Sub-Category Fittings and Brackets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list