SAFETY CABINET COVER FOR 55/60 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY CABINET COVER FOR 55/60 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT25989
  • Mfr. Model # 25989
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

Safety cabinet Cover fits 60 and 55-gallon vertical drum cabinet.

Technical Specs

  • Colour Yellow
  • Depth 34"
  • For Use With Cabinets
  • Height 16"
  • Includes Industrial Strength Tape
  • Item Cabinet Cover
  • Load Capacity 60 lb.
  • Width 33-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list