SAFETY CABINET COVER FOR UP TO 45 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY CABINET COVER FOR UP TO 45 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT25987
  • Mfr. Model # 25987
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

Safety cabinet Cover fits 12/17/30/40 and 45-gallon cabinets.

Technical Specs

  • Colour Yellow
  • Depth 18"
  • For Use With 30, 45 gal. Cabinets
  • Height 8-1/2"
  • Item Cabinet Cover
  • Includes Industrial Strength Tape
  • Width 42-1/2"
  • Load Capacity 14 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list