Skip Content
COVER BOOT MICROP ANTI-STAT 17IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVER BOOT MICROP ANTI-STAT 17IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDBC4A17
  • Mfr. Model # DBC4A17
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.07 lbs

Product Details

Disposable boot covers made of anti-static microporous film laminate which is light, durable and made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help to prevent the build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry.

Technical Specs

  • Colour White
  • Height 17"
  • Item Boot Covers
  • Size 17"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list