Skip Content
COVER BOOT 18IN UNIV. SOLD AS EACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER BOOT 18IN UNIV. SOLD AS EACH

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY454S
  • Mfr. Model # TY454S
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.03 lbs

Product Details

DuPont(TM) Tyvek(R) Boot cover 18 inch, sold by pair.

Technical Specs

  • Item Boot Cover, 18" High Elastic Top
  • Size Universal
  • Waterproof No
  • Fabric Weight 1.2 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list