Skip Content
COVER,BLACK,STEEL,300/400A PANEL MO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER,BLACK,STEEL,300/400A PANEL MO

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB75
  • Mfr. Model # 2XB75
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Voltage Rating -
  • Item Snap Back Cover
  • Fits 300/400A Panel Mount Receptacles
  • Mounting -
  • Standards -
  • Conductor Material -
  • NEMA Rating 3R, 4X And 12K
  • Type Single Pole Device

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list