Skip Content
COVER ANKLE BOOT TYVEK 8 IN LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER ANKLE BOOT TYVEK 8 IN LARGE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY450S-LG
  • Mfr. Model # TY450S-LG
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.06 lbs

Product Details

DuPont(TM) Tyvek( R) Shoe cover 8-1/4 inch, sold by pair.

Technical Specs

  • Item Shoe Cover, 8 1/4" Elastic Top, No Sole
  • Size Universal
  • Waterproof No
  • Fabric Weight 1.2 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list