COVER 55IN X 4IN DIA YELLOW BOLLARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVER 55IN X 4IN DIA YELLOW BOLLARD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJG6
  • Mfr. Model # 3JJG6
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Includes Installation Tape and Instructions
  • Item Bollard Cover
  • Wall Thickness 1/4"
  • Net Weight 10 lb.
  • Overall Height 52"
  • Inside Dia. 5"
  • Outside Dia. 5-1/4"
  • Installation Method Slide On
  • Bollard Shape Round
  • For Post Size 4-1/2" dia.
  • Bollard Striping No
  • Bollard Cover Material High Density Polyethylene
  • Bollard Cover Style Smooth
  • UV Resistant Yes
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list