Skip Content
COVER 2 OR 3IN SEWAGE BASIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER 2 OR 3IN SEWAGE BASIN

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U347
  • Mfr. Model # 12U347
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Technical Specs

  • Dia. 20-1/2"
  • Material of Construction Poly Structural Foam
  • Item Sewage Basin Cover
  • Height 1"
  • Includes Hardware Pack
  • Cord Access Yes
  • Vent 2 or 3"
  • Outlet 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list