COVE RTR BIT,CARBIDE TIPPED,7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVE RTR BIT,CARBIDE TIPPED,7/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y606
  • Mfr. Model # 16Y606
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.1 lbs

Product Details

Cove Router Bit, Carbide Tipped, Cutting Dia. (In.) 7/8, Depth of Cut (In.) 3/8, Flute Length (In.) 3/8, Number of Flutes 2, Cutting Length (In.) 1/2, Radius (In.) 3/16, Shank Dia. (In.) 1/4, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/16, Bearing Dia. (In.) 1/2, 1/4 In. Cove For Decorative Edging, Inverted Radius

Technical Specs

  • Application 1/4" Cove For Decorative Edging, Inverted Radius
  • Cutting Length (In.) 1/2
  • Cutting Dia. (In.) 7/8
  • Bearing Dia. (In.) 1/2
  • Depth of Cut (In.) 3/8
  • Item Cove Router Bit
  • Material Carbide Tipped
  • Flute Length (In.) 3/8
  • Number of Flutes 2
  • Radius (In.) 3/16
  • Overall Length (In.) 2-3/16
  • Shank Length (In.) 1-1/4
  • Shank Dia. (In.) 1/4
  • Sub-Category Forming Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list