COV-R-GRD TUBE F32T8          40804 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COV-R-GRD TUBE F32T8 40804

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SP35ECOCVG
  • Mfr. Model # F32T8SP35ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Item Fluorescent Linear Lamp
  • Bulb Designation F32T8/SP35/ECO/CVG
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 32
  • Bulb Color Temp. 3,500 K
  • Shatter-Resistant Yes
  • Average Bulb Life 36,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 2900
  • Light Technology Fluorescent
  • Color Rendering Index 80
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list