Skip Content
COUVERTURE SOUDURE 6PI X 8PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUVERTURE SOUDURE 6PI X 8PI

WILSON WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSN6848-5180
  • Mfr. Model # 6848-5180
  • UNSPSC # 11162105
  • CATALOGUE PAGE # 832
  • Shipping Weight 6.2 lbs

Product Details

Wilson welding blanket, 6 feet x 8 feet, 48 square feet, extremely heat and fire resistant, tough and tear resistant. Black felt material made from non-conductive carbon fibre with excellent insulation.

Technical Specs

  • Item Welding Blanket
  • Height 8 ft.
  • Width 6 ft.
  • Features Extremely Heat and Fire Resistant, Tough and Tear Resistant
  • Material Non-Conductive Carbon Fibre
  • Withstand Temp. 3000 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List