Skip Content
COURROIE ABRA 3-1/2X15-1/2 G80 241D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COURROIE ABRA 3-1/2X15-1/2 G80 241D

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AME0005114426856-6
  • Mfr. Model # 0005114426856-6
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 15-1/2"
  • Width 4"
  • Grade Medium
  • Grit 80
  • Abrasive Type Coated
  • Series 341D
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list