COUPLINGS CY HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLINGS CY HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE101CY4-2
  • Mfr. Model # 101CY4-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3151
  • Shipping Weight 1.0 lbs

Product Details

Male taper pipe rigid.

Technical Specs

  • Type Male Taper Pipe Rigid
  • Hydraulic Hose I.D. 1/8"
  • Fitting Shape Straight
  • Item Permanent Fitting
  • Fitting Material Steel
  • Length (In.) 1.51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list