Skip Content
COUPLINGS,5/16 IN,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLINGS,5/16 IN,NYLON,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYJ6
  • Mfr. Model # 3GYJ6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Couplings
  • Colour Natural
  • Standards NSF 51, NSF 61
  • Temp. Range -50 to 275 Degrees F
  • Barb Size 5/16"
  • Max. Pressure 150 psi
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Specific Fitting Shape Coupling
  • Tube Fitting Material Nylon
  • Pipe Size - Pipe Fitting 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list