Skip Content
COUPLINGS,5/16 IN BARB,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLINGS,5/16 IN BARB,PK 5

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWE7
  • Mfr. Model # 3XWE7
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Natural
  • Item Couplings
  • Standards NSF61, NSF51, FDA
  • Temp. Range -80 Degrees to 226 Degrees F
  • Barb Size 5/16"
  • Max. Pressure 260 psi
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Tube Fitting Material PVDF
  • Pipe Size - Pipe Fitting 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list