Skip Content
COUPLINGS,3/8 IN BARB,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLINGS,3/8 IN BARB,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XUY7
  • Mfr. Model # 3XUY7
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Barb Size 3/8"
  • Standards FDA
  • Item Couplings
  • Colour Black
  • Temp. Range -20 to 150 Degrees F
  • Tube Outside Dia. 7/16"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Barbed
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list