COUPLINGS,1 IN HOSE ID,POLY,BLK,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLINGS,1 IN HOSE ID,POLY,BLK,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRU3
  • Mfr. Model # 1VRU3
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Colour Black
  • Standards NSF 14 and 61 Listed
  • Item Couplings
  • Temp. Range -80 - 200 Degrees F
  • Barb Size 1"
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Barbed
  • Max. Pressure 150 psi
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polyethylene
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list