Skip Content
COUPLINGS,1/2 IN BARB SZ,NYLON,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLINGS,1/2 IN BARB SZ,NYLON,PK 1

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTF2
  • Mfr. Model # 1VTF2
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Temp. Range -50 to 275 Degrees F
  • Colour Natural
  • Item Couplings
  • Barb Size 1/2"
  • Standards NSF 51 And 61 Certified
  • Specific Fitting Shape Coupling
  • Max. Pressure 150 psi
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Barbed
  • Tube Fitting Material Nylon
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list