Skip Content
COUPLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJCPLG100
  • Mfr. Model # CPLG100
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Pipe Coupling
  • Colour Black
  • Pipe Size 1"
  • Temp. Range -20 Degrees - 150 Degrees F
  • Pipe Fitting Material Polypropylene
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Coupling
  • Fitting Connection Type FNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list