Skip Content
COUPLING WITHOUT STOP,1 IN. ,P X P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING WITHOUT STOP,1 IN. ,P X P

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ULX4
  • Mfr. Model # 5ULX4
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Temp. Range 0 Degrees F to 250 Degrees F
  • Item Coupling Without Stop
  • Standards NSF Annex G, UP Code, CSA, CA AB 1953, Vermont Act 193, ASME B 16.18, ASME B 16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Press x Press
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Metal
  • Tube Fitting Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list