COUPLING,TWO PIECE,BORE DIA 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,TWO PIECE,BORE DIA 1 IN

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2APG9
  • Mfr. Model # 2APG9
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Finish Bright
  • Item Rigid Shaft Coupling
  • Keyway Width (In.) 1/4
  • Material Stainless Steel
  • Outside Dia. 1-3/4"
  • Max. Torque (In.-Lbs.) 2500
  • Screw Size (In.) 1/4-28
  • Type Two Piece Clamp Type, With Keyway
  • Design Four Vibration Resistant Socket Capscrews
  • Provides Extra Holding Power for Higher Load Applications without Marring Shafts
  • Overall Length 3"
  • Machined From Bar Stock
  • Screw Size (mm) -
  • Clearance Dia. (mm) -
  • Keyway Width (mm) -
  • Bore Dia. 1"
  • Clearance Dia. (In.) 2.049

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list