Skip Content
COUPLING STANDARD BRONZE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING STANDARD BRONZE 5/8IN

PROCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MCX2
  • Mfr. Model # 1MCX2
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Includes -
  • Item Coupling
  • For Use With Mfr. No. 115B190F31BA 250, 115B265F31BA 250, 115B330F31XX, 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX
  • Type Bronze Standard
  • Shaft Dia. (In.) 5/8
  • Section Description -
  • Rollers -
  • Shaft Type Double Flat/Slot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list