Skip Content
COUPLING SOCKET 1/4 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING SOCKET 1/4 NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE25C
  • Mfr. Model # 25C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Pneumatic
  • Finish steel
  • Item Air Hose and Tool Quick Couplings
  • Max. Flow 50 CFM
  • Standards MIL-C-4109F, ISO 6150-B
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Material - Quick Connect Air Couplings Steel
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Body Size - Quick Connect Air Couplings 3/8"
  • Seals - Quick Connect Air Couplings Nitrile
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list