COUPLING,SINGLE BEAM,BORE 3/8X3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,SINGLE BEAM,BORE 3/8X3/8 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYJ8
  • Mfr. Model # 1CYJ8
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Anodized Aluminum
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Length through Bore (In.) 0.276
  • Material Anodized Aluminum
  • Max. Bore (In.) 0.472
  • Min. Bore (In.) 0.315
  • Overall Length (In.) 1.102
  • Outside Dia. (mm) 28
  • Max. Temp. Range (F) 200
  • Overall Length (mm) 28
  • Outside Dia. (In.) 1.102
  • Size ES112
  • Screw Size (In.) 1/4-20
  • Max. RPM 10,000
  • Torque (In.-Lbs.) 17
  • Style Single Beam Set Screw
  • Max. Parallel Misalignment (In.) 0.005
  • Max. Axial Misalignment (In.) +/-.010
  • Max. Angular Misalignment 5 Degrees
  • Disc Type -
  • Lubrication -
  • Setscrew Location 0.14
  • Screw Type Set Screw
  • Min. Bore (mm) 8.00
  • Max. Bore (mm) 12.00
  • Length through Bore (mm) 7.00
  • Screw Size (mm) M6
  • Hub Dia. 1.102"
  • Bore Dia. 3/8 x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list