Skip Content
COUPLING,SINGLE BEAM,BORE 3/8X3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,SINGLE BEAM,BORE 3/8X3/8 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYH5
  • Mfr. Model # 1CYH5
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Anodized Aluminum
  • Length through Bore (In.) 0.433
  • Keyway (In.) -
  • Max. Bore (In.) 0.472
  • Material Anodized Aluminum
  • Max. Temp. Range (F) 200
  • Min. Bore (In.) 0.315
  • Item Motion Control Coupling
  • Outside Dia. (In.) 1.102
  • Outside Dia. (mm) 28
  • Overall Length (mm) 38
  • Screw Size (In.) 6-32
  • Overall Length (In.) 1.496
  • Style Single Beam Clamp
  • Size EC112
  • Torque (In.-Lbs.) 17
  • Max. RPM 10,000
  • Max. Parallel Misalignment (In.) 0.005
  • Screw Type Clamp Screw
  • Max. Axial Misalignment (In.) +/-.010
  • Lubrication -
  • Disc Type -
  • Max. Angular Misalignment 5 Degrees
  • Setscrew Location -
  • Length through Bore (mm) 11.00
  • Screw Size (mm) M3
  • Min. Bore (mm) 8.00
  • Max. Bore (mm) 12.00
  • Bore Dia. 3/8 x 3/8"
  • Hub Dia. 1.102"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list