COUPLING,SINGLE BEAM,BORE 3/8X1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,SINGLE BEAM,BORE 3/8X1/2 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYH6
  • Mfr. Model # 1CYH6
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Motion Control Coupling
  • Finish Anodized Aluminum
  • Length through Bore (In.) 0.433
  • Material Anodized Aluminum
  • Max. Bore (In.) 0.472
  • Max. Temp. Range (F) 200
  • Min. Bore (In.) 0.315
  • Outside Dia. (In.) 1.102
  • Keyway (In.) -
  • Outside Dia. (mm) 28
  • Overall Length (mm) 38
  • Overall Length (In.) 1.496
  • Screw Size (In.) 6-32
  • Size EC112
  • Style Single Beam Clamp
  • Torque (In.-Lbs.) 17
  • Max. RPM 10,000
  • Screw Type Clamp Screw
  • Max. Axial Misalignment (In.) +/-.010
  • Max. Parallel Misalignment (In.) 0.005
  • Lubrication -
  • Disc Type -
  • Max. Angular Misalignment 5 Degrees
  • Min. Bore (mm) 8.00
  • Setscrew Location -
  • Length through Bore (mm) 11.00
  • Max. Bore (mm) 12.00
  • Screw Size (mm) M3
  • Bore Dia. 3/8 x 1/2"
  • Hub Dia. 1.102"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list