Skip Content
COUPLING,SINGLE BEAM,BORE 1/4X3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,SINGLE BEAM,BORE 1/4X3/8 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYH2
  • Mfr. Model # 1CYH2
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Motion Control Coupling
  • Finish Anodized Aluminum
  • Keyway (In.) -
  • Length through Bore (In.) 0.315
  • Max. Bore (In.) 0.394
  • Material Anodized Aluminum
  • Outside Dia. (In.) 0.984
  • Min. Bore (In.) 0.236
  • Max. Temp. Range (F) 200
  • Outside Dia. (mm) 25
  • Overall Length (In.) 1.260
  • Overall Length (mm) 32
  • Screw Size (In.) 6-32
  • Max. RPM 10,000
  • Size EC100
  • Style Single Beam Clamp
  • Torque (In.-Lbs.) 11
  • Max. Parallel Misalignment (In.) 0.005
  • Max. Axial Misalignment (In.) +/-.010
  • Screw Type Clamp Screw
  • Lubrication -
  • Disc Type -
  • Max. Angular Misalignment 5 Degrees
  • Setscrew Location -
  • Min. Bore (mm) 6.00
  • Max. Bore (mm) 10.00
  • Screw Size (mm) M3
  • Length through Bore (mm) 8.00
  • Bore Dia. 1/4 x 3/8"
  • Hub Dia. 0.984"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list