Skip Content
COUPLING,SINGLE BEAM,BORE 1/4X1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,SINGLE BEAM,BORE 1/4X1/4 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYJ4
  • Mfr. Model # 1CYJ4
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Motion Control Coupling
  • Length through Bore (In.) 0.276
  • Keyway (In.) -
  • Finish Anodized Aluminum
  • Material Anodized Aluminum
  • Max. Temp. Range (F) 200
  • Max. Bore (In.) 0.394
  • Min. Bore (In.) 0.236
  • Outside Dia. (mm) 25
  • Outside Dia. (In.) 0.984
  • Overall Length (In.) 0.984
  • Screw Size (In.) 10-24
  • Overall Length (mm) 25
  • Size ES100
  • Torque (In.-Lbs.) 11
  • Style Single Beam Set Screw
  • Max. RPM 10,000
  • Max. Axial Misalignment (In.) +/-.010
  • Max. Parallel Misalignment (In.) 0.005
  • Disc Type -
  • Screw Type Set Screw
  • Lubrication -
  • Max. Angular Misalignment 5 Degrees
  • Setscrew Location 0.16
  • Min. Bore (mm) 6.00
  • Length through Bore (mm) 7.00
  • Hub Dia. 0.984"
  • Screw Size (mm) M5
  • Bore Dia. 1/4 x 1/4"
  • Max. Bore (mm) 10.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list