Skip Content
COUPLING,SINGLE BEAM,BORE 1/4X1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,SINGLE BEAM,BORE 1/4X1/4 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYJ3
  • Mfr. Model # 1CYJ3
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Anodized Aluminum
  • Item Motion Control Coupling
  • Material Anodized Aluminum
  • Keyway (In.) -
  • Max. Temp. Range (F) 200
  • Length through Bore (In.) 0.197
  • Min. Bore (In.) 0.157
  • Max. Bore (In.) 0.236
  • Overall Length (In.) 0.748
  • Outside Dia. (In.) 0.748
  • Outside Dia. (mm) 19
  • Overall Length (mm) 19
  • Screw Size (In.) 8-32
  • Style Single Beam Set Screw
  • Torque (In.-Lbs.) 5
  • Max. RPM 10,000
  • Size ES075
  • Max. Parallel Misalignment (In.) 0.005
  • Max. Axial Misalignment (In.) +/-.010
  • Screw Type Set Screw
  • Disc Type -
  • Max. Angular Misalignment 5 Degrees
  • Min. Bore (mm) 4.00
  • Lubrication -
  • Max. Bore (mm) 6.00
  • Setscrew Location 0.10
  • Length through Bore (mm) 5.00
  • Bore Dia. 1/4 x 1/4"
  • Screw Size (mm) M4
  • Hub Dia. 0.748"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list