Skip Content
COUPLING,SINGLE BEAM,BORE 1/2X1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,SINGLE BEAM,BORE 1/2X1/2 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYH7
  • Mfr. Model # 1CYH7
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Anodized Aluminum
  • Item Motion Control Coupling
  • Length through Bore (In.) 0.433
  • Keyway (In.) -
  • Material Anodized Aluminum
  • Max. Bore (In.) 0.472
  • Max. Temp. Range (F) 200
  • Min. Bore (In.) 0.315
  • Outside Dia. (In.) 1.102
  • Outside Dia. (mm) 28
  • Screw Size (In.) 6-32
  • Size EC112
  • Overall Length (In.) 1.496
  • Overall Length (mm) 38
  • Torque (In.-Lbs.) 17
  • Style Single Beam Clamp
  • Max. Parallel Misalignment (In.) 0.005
  • Max. RPM 10,000
  • Screw Type Clamp Screw
  • Max. Angular Misalignment 5 Degrees
  • Max. Axial Misalignment (In.) +/-.010
  • Disc Type -
  • Lubrication -
  • Setscrew Location -
  • Length through Bore (mm) 11.00
  • Max. Bore (mm) 12.00
  • Min. Bore (mm) 8.00
  • Bore Dia. 1/2 x 1/2"
  • Screw Size (mm) M3
  • Hub Dia. 1.102"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list