Skip Content
COUPLING SHAFT 4J S-FLEX 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING SHAFT 4J S-FLEX 7/8

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L795
  • Mfr. Model # 1L795
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bore Dia. (In.) 7/8
  • Height (In.) 2.460
  • Item S-Flex Shaft Coupling
  • Hub Dia. (In.) 1.630
  • Length (In.) 2.38
  • Length through Bore (In.) 0.880
  • Outside Dia. (In.) 2.460
  • Body Style 4J
  • Material of Construction Die-cast Zinc Alloy
  • Width (In.) 0.880
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
  • Max. RPM 7600
  • Rated Torque (In.-Lb.) 120
  • Setscrew Location One over the Key and One at 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list