COUPLING,SETSCREW,1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,SETSCREW,1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LP84
  • Mfr. Model # 3LP84
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.9 lbs

Product Details

Rigid/IMC steel setscrew coupling, 1-1/2 inch conduit size, 2-1/4 x 3-11/64 Inches, zinc plated.

Technical Specs

  • Item Set Screw Coupling
  • Conduit Trade Size 1-1/2"
  • For Conduit Type IMC, Rigid
  • Conduit Fitting Type Coupling
  • Conduit Fitting Material Zinc Plated Steel
  • For Use With Rigid/IMC Conduit
  • Overall Length 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list