COUPLING, SET SCREW TYPE, BORE 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING, SET SCREW TYPE, BORE 5/16

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AEK7
  • Mfr. Model # 2AEK7
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Item Rigid Shaft Coupling
  • Keyway Width (In.) -
  • Material Black Oxide Steel
  • Max. Torque (In.-Lbs.) 150
  • Screw Size (In.) 1/4-20
  • Outside Dia. 7/8"
  • Design -
  • Type One Piece Set Screw Type
  • Overall Length 1-3/8"
  • Max. RPM 4000
  • Machined From Bar Stock
  • Clearance Dia. (In.) 0.875
  • Screw Size (mm) -
  • Provides -
  • Clearance Dia. (mm) -
  • Keyway Width (mm) -
  • Bore Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list