Skip Content
COUPLING, SET SCREW TYPE, BORE 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING, SET SCREW TYPE, BORE 1/2

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AEK5
  • Mfr. Model # 2AEK5
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Rigid Shaft Coupling
  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Keyway Width (In.) 1/8
  • Max. Torque (In.-Lbs.) 240
  • Material Black Oxide Steel
  • Outside Dia. 1-1/8"
  • Screw Size (In.) 1/4-20
  • Design -
  • Type One Piece Set Screw Type
  • Max. RPM 4000
  • Overall Length 1-3/4"
  • Provides -
  • Machined From Bar Stock
  • Screw Size (mm) -
  • Clearance Dia. (In.) 1.125
  • Clearance Dia. (mm) -
  • Keyway Width (mm) -
  • Bore Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list