COUPLING,SET SCREW,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,SET SCREW,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5XC15
  • Mfr. Model # 5XC15
  • UNSPSC # 39121434
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.05 lbs

Product Details

Die cast zinc setscrew coupling, 1/2 inch conduit size.

Technical Specs

  • Item Set Screw Coupling
  • Conduit Trade Size 1/2"
  • Conduit Fitting Type Coupling
  • Conduit Fitting Material Die Cast Zinc
  • For Use With EMT Conduit
  • For Conduit Type EMT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list