Skip Content
COUPLING,ROLLED TUBE STOP,5/8 IN,CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,ROLLED TUBE STOP,5/8 IN,CO

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P176
  • Mfr. Model # 5P176
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Coupling, Rolled Tube Stop
  • Outside Dia. 3/4"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Max. Pressure 631 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 5/8"
  • Basic Fitting Shape Coupling
  • Fitting Connection Type C x C
  • Specific Fitting Shape Coupling
  • Tube Fitting Material Wrot Copper
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list