COUPLING RIGID Z05 GRV 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING RIGID Z05 GRV 8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJZ05E8
  • Mfr. Model # SJZ05E8
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 13.4 lbs

Product Details

Rigid coupling with an NPT size of 8 in.es.

Technical Specs

  • Item Rigid Coupling with Gasket
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Basic Fitting Shape Coupling
  • Pipe Fitting Material Red Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list