Skip Content
COUPLING,RIGID STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,RIGID STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3ZN70
  • Mfr. Model # 3ZN70
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Keyway Width (In.) 1/4
  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Material Black Oxide Steel
  • Item Rigid Shaft Coupling
  • Max. Torque (In.-Lbs.) 4000
  • Type Two Piece Clamp Type, With Keyway
  • Screw Size (In.) 1/4-28 x 5/8
  • Outside Dia. 1-3/4"
  • Design Eight Vibration Resistant Socket Capscrews, Can be Installed without Disassembling any Machinery or Components
  • Overall Length 3"
  • Provides Extra Holding Power for Higher Load Applications without Marring Shafts
  • Machined From Bar Stock
  • Bore Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list