Skip Content
COUPLING,RIGID STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,RIGID STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3ZN52
  • Mfr. Model # 3ZN52
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Item Rigid Shaft Coupling
  • Material Zinc Plated Steel
  • Keyway Width (In.) 3/8
  • Outside Dia. 2-1/2"
  • Max. Torque (In.-Lbs.) 1600
  • Screw Size (In.) 3/8-16 x 3/8
  • Type One Piece Set Screw Type
  • Design Locks Securely to Shafting with Socket Setscrews (Two)
  • Max. RPM 1800
  • Overall Length 4-1/2"
  • Bore Dia. 1-1/2"
  • Machined From Bar Stock
  • Provides High Strength at Lower Cost

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list