COUPLING,RIGID STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,RIGID STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3ZN29
  • Mfr. Model # 3ZN29
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Black Oxide Plated
  • Item Rigid Shaft Coupling
  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Keyway Width (In.) -
  • Max. Torque (In.-Lbs.) 200
  • Outside Dia. 5/8"
  • Material Steel
  • Screw Size (In.) #4-40 x 3/8
  • Type One Piece Clamp Type, Without Keyway
  • Design Four Vibration Resistant Socket Capscrews, Two Setscrews
  • Overall Length 1-1/8"
  • Provides Extra Holding Power for Higher Load Applications without Marring Shafts
  • Machined From Bar Stock
  • Bore Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list