COUPLING RIDGID STEEL 3/8 BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING RIDGID STEEL 3/8 BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L014
  • Mfr. Model # 6L014
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Rigid Shaft Coupling
  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Keyway Width (In.) -
  • Material Zinc Plated Steel
  • Max. Torque (In.-Lbs.) 180
  • Screw Size (In.) 1/4-28 x 3/16
  • Outside Dia. 3/4"
  • Design Locks Securely to Shafting with Socket Setscrews (Two)
  • Type One Piece Set Screw Type
  • Max. RPM 3500
  • Provides High Strength at Lower Cost
  • Machined From Bar Stock
  • Overall Length 1"
  • Bore Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list