Skip Content
COUPLING REDUCING 1/2-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING REDUCING 1/2-1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR119DA
  • Mfr. Model # 119DA
  • UNSPSC # 31163005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Reducing coupling, 1/2 in. fitting pipe threads. x 1/8 in. fitting pipe threads.

Technical Specs

  • Item Reducing Coupling
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Reducing Coupling
  • Pipe Size - Pipe Fitting 1/2" x 1/8"
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list