COUPLING QUICK 3/4NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING QUICK 3/4NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEEZ501-12FP
  • Mfr. Model # EZ501-12FP
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Pneumatic
  • Finish Zinc with Clear Trivalent Chromate
  • Item Air Hose Quick Coupling
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Flow 110 CFM
  • Standards MIL-C-4109F, ISO 6150-B, ISO 4414
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 3/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Body Size - Quick Connect Air Couplings 1/2"
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Material - Quick Connect Air Couplings Steel
  • Seals - Quick Connect Air Couplings Nitrile
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list