Skip Content
COUPLING,PVC,6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,PVC,6 IN.

PLASTIC SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMF5
  • Mfr. Model # 6XMF5
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Item Coupling
  • Material of Construction Type I Grade I PVC
  • For Use With PVC Duct
  • Length 5-7/8"
  • Standards Cell Class 12454, ASTM D1784
  • Duct Size 6"
  • Duct Fitting Duct Size 6"
  • Duct Fitting Material Type I PVC
  • Duct Fitting Item Coupling
  • Duct Fitting Length 5-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list