COUPLING,PVC,4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,PVC,4 IN.

PLASTIC SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMF4
  • Mfr. Model # 6XMF4
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Length 4-1/4"
  • For Use With PVC Duct
  • Item Coupling
  • Standards Cell Class 12454, ASTM D1784
  • Material of Construction Type I Grade I PVC
  • Duct Size 4"
  • Duct Fitting Duct Size 4"
  • Duct Fitting Material Type I PVC
  • Duct Fitting Length 4-1/4"
  • Duct Fitting Item Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list