Skip Content
COUPLING,PVC,4 IN,SCHEDULE 80,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,PVC,4 IN,SCHEDULE 80,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFJ3
  • Mfr. Model # 1VFJ3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Pipe Size 4"
  • Item Coupling
  • Colour Gray
  • Standards ASTM D1784, NSF14 Certified
  • Max. Temp. 140 Degrees F
  • Schedule 80
  • Max. Pressure 162 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Coupling
  • Fittings Sub-Category Couplings
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Coupling
  • Fitting Connection Type FNPT x FNPT
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list